Motion
66261162309

NORTON ABRASIVES
66261162309

Norton SG Blaze Coated Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 50 Grit, Orange Color
Mi Item #04152475
MFR #66261162309
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261162309

Norton SG Blaze Coated Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 50 Grit, Orange Color
Mi Item #04152475
MFR #66261162309

Mfr description
66261162309 R980 50-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Professional Cleaning, Stock Removal
  • Attachment Type
    Quick-Change TS (Type II)
  • Backing Material
    Cloth
  • Color
    Orange
  • Disc Attachment Type
    TS (Type II)
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261162309
  • Material Application
    300 Series Stainless, 400 Series Stainless, Stainless steel, Super alloys, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
  • UPC_NO
    66261162309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)