Specifications
Dimensions
- Backing WeightY
- Disc Diameter1-1/2 in
Details
- Abrasive MaterialCeramic Alumina
- Abrasive TypeCoated
- ApplicationBlending, Deburring, Professional Cleaning, Stock Removal
- Attachment TypeQuick-Change TR (Type III)
- Backing MaterialCloth
- Disc Attachment TypeTR (Type III)
- GradeCoarse
- Grit Number60
- Manufacturer Package Quantity100
- Manufacturer Stock Number63642595468
- Material Application300 Series Stainless, 400 Series Stainless
- Mounting TypeQuick-Change
- Number Of Vacuum Holes0
- Package Quantity100
- UPC_NO63642595468
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)