Motion
66261138120

NORTON ABRASIVES
66261138120

Metalite Coated Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit
Mi Item #04152490
MFR #66261138120
Price$1.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138120

Metalite Coated Sanding Disc - 1-1/2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 60 Grit
Mi Item #04152490
MFR #66261138120

Mfr description
66261138120 R228 60-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.57/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Professional Cleaning
  • Attachment Type
    Quick-Change Type TS
  • Backing Material
    Cloth
  • Disc Attachment Type
    Quick-Change Type TS
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261138120
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, High Carbon Steels, Low Carbon Steels, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
  • UPC_NO
    66261138120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)