Motion
66261162314

NORTON ABRASIVES
66261162314

Norton SG Blaze Coated Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #04152491
MFR #66261162314
List Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261162314

Norton SG Blaze Coated Sanding Disc - 1-1/2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #04152491
MFR #66261162314

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.59/each for your price

Overview

Mfr description
66261162314 R980 80-Y

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261162314
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought