Motion
66261043379

NORTON ABRASIVES
66261043379

Norton SG Blaze Coated Finishing Disc - 1-1/2 in Disc Dia, Ceramic Alumina, 120 Grit
Mi Item #04152504
MFR #66261043379
Price$2.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261043379

Norton SG Blaze Coated Finishing Disc - 1-1/2 in Disc Dia, Ceramic Alumina, 120 Grit
Mi Item #04152504
MFR #66261043379

Mfr description
66261043379 1-1/2 DISC TS 120 R980P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.07/each

Specifications

Dimensions

  • Disc Diameter  
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Quick-Change Type S
  • Package Quantity
    100
  • UPC_NO
    66261043379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)