Motion
66261138099

NORTON ABRASIVES
66261138099

Metalite Coated Finishing Disc - 1-1/2 in Disc Dia, Aluminum Oxide, 180 Grit
MI ITEM #04152511
MFR #66261138099
List Price$1.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138099

Metalite Coated Finishing Disc - 1-1/2 in Disc Dia, Aluminum Oxide, 180 Grit
MI ITEM #04152511
MFR #66261138099

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.49/each for your price

Overview

Mfr description
66261138099 R228 180-X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    180
  • Grade
    Fine
  • Backing Material
    Cloth
  • Max Rpm
    30000 rpm
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    100
  • UPC_NO
    66261138099
  • Application
    Clean and Detail, Deburring
  • Color
    Brown
  • Mounting Type
    Quick-Change Type S
  • Series
    Gemini R228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought