Motion
66261138638

NORTON ABRASIVES
66261138638

Norzon Bluefire Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 24 Grit, Blue Color
MI ITEM #04152514
MFR #66261138638
Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138638

Norzon Bluefire Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 24 Grit, Blue Color
MI ITEM #04152514
MFR #66261138638

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.25/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Professional Cleaning, Rust Removal, Sanding, Stock Removal
  • Attachment Type
    Quick-Change TS (Turn-On)
  • Backing Material
    Cloth
  • Color
    Blue
  • Disc Attachment Type
    TS (Turn-On)
  • Grade
    Coarse
  • Grit Number
    24
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261138638
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Glass, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261138638

Overview

Mfr description
66261138638 R821 24-Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought