Motion
66261058704

NORTON ABRASIVES
66261058704

Norton SG Blaze Coated Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04152516
MFR #66261058704
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058704

Norton SG Blaze Coated Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 36 Grit
Mi Item #04152516
MFR #66261058704

Mfr description
66261058704 F980 36
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Disc Diameter  
    2 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Stock Removal
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Fiber
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261058704
  • Material Application
    300 Series Stainless, 400 Series Stainless, Super Alloys, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261058704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)