Motion
66261162318

NORTON ABRASIVES
66261162318

Norton SG Blaze Coated Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152518
MFR #66261162318
Your Price$2.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261162318

Norton SG Blaze Coated Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152518
MFR #66261162318

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.59/each(List $2.60)

Overview

Mfr description
66261162318 R980 36-Y

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261162318
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought