Motion
63642595470

NORTON ABRASIVES
63642595470

Norton SG Blaze Coated Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152520
MFR #63642595470
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
63642595470

Norton SG Blaze Coated Sanding Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152520
MFR #63642595470

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
63642595470 2" 36-Y TR R980 DISC

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    63642595470
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought