Motion
66261138637

NORTON ABRASIVES
66261138637

Norzon Bluefire Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit, Blue Color
Mi Item #04152524
MFR #66261138637
Price$1.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138637

Norzon Bluefire Coated Sanding Disc - 2 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit, Blue Color
Mi Item #04152524
MFR #66261138637

Mfr description
66261138637 2" 36 GRIT R884P TS BLUEFIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.89/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Professional Cleaning, Rust Removal, Sanding, Stock Removal
  • Attachment Type
    Quick-Change TS (Turn-On)
  • Backing Material
    Cloth
  • Color
    Blue
  • Disc Attachment Type
    TS (Turn-On)
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261138637
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Glass, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261138637
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)