Motion
66261137756

NORTON ABRASIVES
66261137756

SG Quick Change Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, 36 Grit, Brown Color
MI ITEM #04152525
MFR #66261137756
List Price$257.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137756

SG Quick Change Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, 36 Grit, Brown Color
MI ITEM #04152525
MFR #66261137756

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$257.05/each for your price

Overview

Mfr description
66261137756 R981 36-Y
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Heavy Y-wt. backing for extended durability; reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 24 and 36 grit are recommended for heavy stock removal
  • Ty TR/III fit roll-on/roll-off plastic attachment system

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Grade
    Extra Coarse Grit
  • Max Rpm
    30000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Brown
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text