Motion
66261121019

NORTON ABRASIVES
66261121019

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152527
MFR #66261121019
Price$2.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121019

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152527
MFR #66261121019

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.24/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Collision Repair, Deburring, Finishing, Manufacturing, Metal Fabrication, Professional Cleaning, Stock Removal
  • Attachment Type
    Quick-Change TR (Type III)
  • Backing Material
    Cloth
  • Disc Attachment Type
    TR (Type III)
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261121019
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
  • UPC_NO
    66261121019

Overview

Mfr description
66261121019 R228 36-X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought