Motion
66261138165

NORTON ABRASIVES
66261138165

Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #04152530
MFR #66261138165
List Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138165

Sanding Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #04152530
MFR #66261138165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.33/each for your price

Overview

Mfr description
66261138165 R228 40-X

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Polyester
  • Disc Attachment Type
    TS (Type II)
  • Mounting Type
    TS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought