Motion
66261121021

NORTON ABRASIVES
66261121021

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #04152538
MFR #66261121021
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121021

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 50 Grit
MI ITEM #04152538
MFR #66261121021

Mfr description
66261121021 R228 50-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Attachment Type
    Quick-Change Type TR
  • Backing Material
    Cloth
  • Disc Attachment Type
    Quick Change Type TR
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261121021
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
  • UPC_NO
    66261121021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)