Motion
66261137751

NORTON ABRASIVES
66261137751

SG Quick Change Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, 80 Grit, Brown Color
Mi Item #04152559
MFR #66261137751
Price$225.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137751

SG Quick Change Disc - 2 in Disc Diameter, Ceramic Alumina Abrasive Material, 80 Grit, Brown Color
Mi Item #04152559
MFR #66261137751

Mfr description
66261137751 R981 80-Y
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Heavy Y-wt. backing for extended durability; reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.25/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Color
    Brown
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Max Rpm
    30000 rpm
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)