Motion
66261138150

NORTON ABRASIVES
66261138150

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit
Mi Item #04152561
MFR #66261138150
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138150

Metalite Coated Sanding Disc - 2 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit
Mi Item #04152561
MFR #66261138150

Mfr description
66261138150 2" 80X R228 SPDLOK DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Professional Cleaning
  • Attachment Type
    Quick-Change TS (Turn-On)
  • Backing Material
    Cloth
  • Disc Attachment Type
    TS (Turn-On)
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Package Quantity
    100
  • Material Application
    Metal, Stainless Steel
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    100
  • UPC_NO
    66261138150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)