Overview
Mfr description
66261121026 R228 150-X
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialAluminum Oxide
- Grit Number150
- Backing MaterialCloth
- Includes Vacuum HolesVacuum Holes Not Included
- Package Quantity100
- UPC_NO66261121026
- Mounting TypeQuick-Change Type R
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data