Motion
66261138139

NORTON ABRASIVES
66261138139

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #04152576
MFR #66261138139
List Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138139

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #04152576
MFR #66261138139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.22/each for your price

Overview

Mfr description
66261138139 R228 150-X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    100
  • UPC_NO
    66261138139
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought