Motion
66261121027

NORTON ABRASIVES
66261121027

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 180 Grit
Mi Item #04152577
MFR #66261121027
Price$2.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121027

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 180 Grit
Mi Item #04152577
MFR #66261121027

Mfr description
66261121027 R228 180-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.35/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Stock Removal
  • Backing Material
    Cloth
  • Color
    Brown
  • Grade
    Fine
  • Grit Number
    180
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Max Rpm
    30000 rpm
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    100
  • Series
    Gemini R228
  • UPC_NO
    66261121027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)