Motion
66261121028

NORTON ABRASIVES
66261121028

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 240 Grit
MI ITEM #04152579
MFR #66261121028
List Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121028

Metalite Coated Finishing Disc - 2 in Disc Dia, Aluminum Oxide, 240 Grit
MI ITEM #04152579
MFR #66261121028

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.22/each for your price

Overview

Mfr description
66261121028 R228 240-X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    240
  • Grade
    Very Fine
  • Backing Material
    Cloth
  • Max Rpm
    30000 rpm
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    100
  • UPC_NO
    66261121028
  • Application
    Blending, Deburring, Stock Removal
  • Color
    Brown
  • Mounting Type
    Quick-Change Type R
  • Series
    Gemini R228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text