Motion
66261138206

NORTON ABRASIVES
66261138206

Metalite Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 24 Grit
MI ITEM #04152585
MFR #66261138206
List Price$3.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138206

Metalite Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 24 Grit
MI ITEM #04152585
MFR #66261138206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.41/each for your price

Overview

Mfr description
66261138206 R228 24-X

Specifications

  • Disc Diameter
  • Grit Number
    24
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261138206
  • Mounting Type
    Quick-Change Type S
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought