Motion
66261129338

NORTON ABRASIVES
66261129338

Red Heat Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 36 Grit, Green Color
MI ITEM #04152588
MFR #66261129338
List Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261129338

Red Heat Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 36 Grit, Green Color
MI ITEM #04152588
MFR #66261129338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.27/each for your price

Overview

Mfr description
66261129338 F986 36
  • Next generation ceramic alumina abrasive with grinding aid produces a faster and cooler cutting grind on a stainless steel and soft metals
  • Advanced resin bond and extra heavy duty backing extend grain retention and product life
  • Heavier fiber backing for strength and tear resistance
  • Fast, tool-free disc changes
  • 24 and 36 grit are recommended for heavy stock removal
  • Type TS/II fit turn-on/turn-off metal attachment system

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Grade
    Extra Coarse Grit
  • Max Rpm
    20000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Green
  • UPC_NO
    66261129338
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought