Motion
66261138674

NORTON ABRASIVES
66261138674

Norzon Bluefire Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152594
MFR #66261138674
List Price$2.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138674

Norzon Bluefire Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 36 Grit
MI ITEM #04152594
MFR #66261138674

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.68/each for your price

Overview

Mfr description
66261138674 3" QC-2PLY TR DISCS R884P

Specifications

  • Disc Diameter
  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261138674
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought