Motion
66261121031

NORTON ABRASIVES
66261121031

Metalite Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 40 Grit
MI ITEM #04152599
MFR #66261121031
Price$3.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121031

Metalite Coated Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 40 Grit
MI ITEM #04152599
MFR #66261121031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.16/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Finishing, Professional Cleaning, Stock Removal
  • Attachment Type
    Quick Change Type R
  • Backing Material
    Cloth
  • Disc Attachment Type
    Quick Change Type R
  • Grade
    Coarse
  • Grit Number
    40
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66261121031
  • Material Application
    Brass, Bronze, Carbon Steel, Stainless Steel, Titanium, Aluminum
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    50
  • UPC_NO
    66261121031

Overview

Mfr description
66261121031 R228 40-X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought