Motion
66261058709

NORTON ABRASIVES
66261058709

Norton SG Blaze Coated Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #04152601
MFR #66261058709
Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261058709

Norton SG Blaze Coated Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Fiber Backing Material, 50 Grit
Mi Item #04152601
MFR #66261058709

Mfr description
66261058709 F980 50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.75/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    3 in
  • Thickness
    0.0300 in, 0.75 mm

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Cleaning, Deburring, Detailing, Stock Removal
  • Attachment Type
    Quick Change Type R
  • Backing Material
    Fiber
  • Disc Attachment Type
    Quick Change Type R
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261058709
  • Material Application
    Stainless Steel, Super Alloys, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261058709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)