Motion
66261117935

NORTON ABRASIVES
66261117935

SG Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 50 Grit, Brown Color
MI ITEM #04152610
MFR #66261117935
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261117935

SG Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 50 Grit, Brown Color
MI ITEM #04152610
MFR #66261117935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66261117935 R981 50-Y
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Heavy Y-wt. backing for extended durability; reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
  • For applications that require better/decorative finishes, please refer to Norton Bear-Tex non-woven quick change discs
  • 40 and 50 grit are recommended for medium stock removal and edge chamfering
  • Ty TR/III fit roll-on/roll-off plastic attachment system

Specifications

  • Disc Diameter
  • Grit Number
    50
  • Grade
    Coarse Grit
  • Max Rpm
    20000 rpm
  • Abrasive Material
    Ceramic Alumina
  • Color
    Brown
  • Mounting Type
    Center Mount

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text