Motion
66261137753

NORTON ABRASIVES
66261137753

SG Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 60 Grit, Brown Color
Mi Item #04152622
MFR #66261137753
Price$3.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137753

SG Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 60 Grit, Brown Color
Mi Item #04152622
MFR #66261137753

Mfr description
66261137753 R981 60-Y
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Heavy Y-wt. backing for extended durability; reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.28/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Color
    Brown
  • Grade
    Coarse Grit
  • Grit Number
    60
  • Max Rpm
    20000 rpm
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)