Motion
66261121054

NORTON ABRASIVES
66261121054

Norzon Bluefire Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
Mi Item #04152632
MFR #66261121054
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121054

Norzon Bluefire Coated Sanding Disc - 3 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
Mi Item #04152632
MFR #66261121054

Mfr description
66261121054 R821 80-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.22/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Collision Repair, Deburring, Manufacturing, Metal Fabrication, Professional Cleaning, Rust Removal, Sanding, Stock Removal
  • Attachment Type
    Quick-Change TR (Roloc)
  • Backing Material
    Cloth
  • Color
    Blue
  • Disc Attachment Type
    TR (Roloc)
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261121054
  • Material Application
    Aluminum, Brass, Bronze, Composites, Exotic Alloys, Fiberglass, Glass, Hard Woods, High Carbon Steels, Low Carbon Steels, Soft Woods, Stainless Steel, Titanium
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261121054
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)