Motion
66261043422

NORTON ABRASIVES
66261043422

Norton SG Blaze Coated Finishing Disc - 3 in Disc Dia, Ceramic Alumina, 100 Grit
Mi Item #04152640
MFR #66261043422
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261043422

Norton SG Blaze Coated Finishing Disc - 3 in Disc Dia, Ceramic Alumina, 100 Grit
Mi Item #04152640
MFR #66261043422

Mfr description
66261043422 R980 100-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Grit Number
    100
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Quick-Change Type S
  • Package Quantity
    25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)