Motion
66261138180

NORTON ABRASIVES
66261138180

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 100 Grit, 50 Per Pack
MI ITEM #04152642
MFR #66261138180
List Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138180

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 100 Grit, 50 Per Pack
MI ITEM #04152642
MFR #66261138180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.78/each for your price

Overview

Mfr description
66261138180 R228 100-X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261138180
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought