Motion
66261043424

NORTON ABRASIVES
66261043424

Norton SG Blaze Coated Finishing Disc - 3 in Disc Dia, Ceramic Alumina, 120 Grit
MI ITEM #04152646
MFR #66261043424
List Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261043424

Norton SG Blaze Coated Finishing Disc - 3 in Disc Dia, Ceramic Alumina, 120 Grit
MI ITEM #04152646
MFR #66261043424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.21/each for your price

Overview

Mfr description
66261043424 R980 120-Y

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic Alumina
  • Grit Number
    120
  • Backing Material
    Polyester
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    25
  • UPC_NO
    66261043424
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought