Motion
66261137780

NORTON ABRASIVES
66261137780

SG Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 120 Grit, Brown Color
Mi Item #04152648
MFR #66261137780
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137780

SG Quick Change Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, 120 Grit, Brown Color
Mi Item #04152648
MFR #66261137780

Mfr description
66261137780 R981 120-Y
  • A ceramic alumina blend that cuts faster and outlasts aluminum oxide and zirconia in many applications
  • Heavy Y-wt. backing for extended durability; reduced edge wear
  • Advanced self-lubricating grain treatment reduces heat on hard-to-grind materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Color
    Brown
  • Grade
    Medium Grit
  • Grit Number
    120
  • Max Rpm
    20000 rpm
  • Mounting Type
    Center Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)