Motion
66261138175

NORTON ABRASIVES
66261138175

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #04152650
MFR #66261138175
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138175

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 120 Grit
Mi Item #04152650
MFR #66261138175

Mfr description
66261138175 R228 120-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Clean and Detail, Deburring
  • Backing Material
    Cloth
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    120
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change Type S
  • Package Quantity
    50
  • Series
    Gemini R228
  • UPC_NO
    66261138175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)