Motion
66261137347

NORTON ABRASIVES
66261137347

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #04152652
MFR #66261137347
List Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137347

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 150 Grit
MI ITEM #04152652
MFR #66261137347

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.78/each for your price

Overview

Mfr description
66261137347 R228 150-X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Backing Material
    Cloth
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    50
  • UPC_NO
    66261137347
  • Mounting Type
    Quick-Change Type S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought