Motion
66261121039

NORTON ABRASIVES
66261121039

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 240 Grit
Mi Item #04152655
MFR #66261121039
Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261121039

Metalite Coated Finishing Disc - 3 in Disc Dia, Aluminum Oxide, 240 Grit
Mi Item #04152655
MFR #66261121039

Mfr description
66261121039 R228 240-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.93/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    240
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Quick-Change Type R
  • Package Quantity
    50
  • UPC_NO
    66261121039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)