Motion
66261138681

NORTON ABRASIVES
66261138681

Norzon Bluefire Coated Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 50 Grit, Blue Color
Mi Item #04152660
MFR #66261138681
Price$4.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138681

Norzon Bluefire Coated Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 50 Grit, Blue Color
Mi Item #04152660
MFR #66261138681

Mfr description
66261138681 R821 50-Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.22/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Professional Cleaning, Rust Removal, Sanding, Stock Removal
  • Attachment Type
    Quick-Change TS (Type II)
  • Backing Material
    Cloth
  • Color
    Blue
  • Disc Attachment Type
    TS (Type II)
  • Grade
    Coarse
  • Grit Number
    50
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261138681
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Exotic Alloys, Glass, Stainless Steel, Titanium, Wood
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • Package Quantity
    25
  • UPC_NO
    66261138681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)