Motion
66261137343

NORTON ABRASIVES
66261137343

Norzon Bluefire Coated Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #04152662
MFR #66261137343
List Price$3.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261137343

Norzon Bluefire Coated Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit
MI ITEM #04152662
MFR #66261137343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.84/each for your price

Overview

Mfr description
66261137343 R821 60-Y

Specifications

  • Disc Diameter
  • Grit Number
    60
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261137343
  • Mounting Type
    Quick-Change Type S
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought