Motion
66261138679

NORTON ABRASIVES
66261138679

Norzon Bluefire Coated Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #04152664
MFR #66261138679
Your Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138679

Norzon Bluefire Coated Sanding Disc - 4 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #04152664
MFR #66261138679

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.39/each(List $3.81)

Overview

Mfr description
66261138679 R821 80-Y

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Backing Material
    Cloth
  • Backing Weight
    Y
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261138679
  • Mounting Type
    Quick-Change Type S
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text