Motion
66261136525

NORTON ABRASIVES
66261136525

Metalite Cloth Disc - 2 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Cotton Backing Material, 60 Grit, Brown Color
MI ITEM #04152668
MFR #66261136525
List Price$1.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136525

Metalite Cloth Disc - 2 in Disc Diameter, 0 in Arbor, Aluminum Oxide Abrasive Material, Cotton Backing Material, 60 Grit, Brown Color
MI ITEM #04152668
MFR #66261136525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.26/each for your price

Overview

Mfr description
66261136525 R228 60-X
  • Premium aluminum oxide abrasive gives an excellent initial cut rate
  • Heavy, durable X-wt. cotton backing makes these discs a good blend of flexibility and life on random orbital sanders
  • Cotton backing provides good resistance to heat
  • Pressure sensitive adhesive makes for easy application and removal
  • 60-80 grit recommended for deburring and blending

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grit Number
    60
  • Grade
    Coarse Grit
  • Max Rpm
    12500 rpm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cotton
  • Color
    Brown
  • UPC_NO
    66261136525
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought