Motion
66261136555

NORTON ABRASIVES
66261136555

Metalite Cloth Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Brown Color
Mi Item #04152674
MFR #66261136555
Price$1.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136555

Metalite Cloth Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit, Brown Color
Mi Item #04152674
MFR #66261136555

Mfr description
66261136555 R228 80-X
  • Premium aluminum oxide abrasive gives an excellent initial cut rate
  • Heavy, durable X-wt. cotton backing makes these discs a good blend of flexibility and life on random orbital sanders
  • Cotton backing provides good resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.44/each

Specifications

Dimensions

  • Backing Weight
    X-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blending, Sanding
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Color
    Brown
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66261136555
  • Material Application
    Aluminum, Brass, Bronze, Hard Carbon Steels, Hard Woods, Soft Carbon Steels, Soft Woods
  • Max Rpm
    8000 rpm
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    50
  • UPC_NO
    66261136555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)