Motion
66261140703

NORTON ABRASIVES
66261140703

BlueFire Cloth Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
Mi Item #04152677
MFR #66261140703
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261140703

BlueFire Cloth Disc - 5 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 80 Grit, Blue Color
Mi Item #04152677
MFR #66261140703

Mfr description
66261140703 R821 80-Y
  • Latest generation of self-sharpening, zirconia alumina abrasive for cooler cut
  • Heavy-duty Y-wt. cotton backing for edge-tear resistance and durability durable
  • Better choice for grinding and deburring stainless and other high alloy steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Application
    Blending, Deburring, Sanding, Stripping
  • Attachment Type
    Loop
  • Backing Material
    Cloth
  • Color
    Blue
  • Disc Attachment Type
    Loop
  • Grade
    Coarse Grit
  • Grit Number
    80
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    66261140703
  • Material Application
    Aluminum, Composites, Fiberglass, Hard Woods, Soft Woods
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Package Quantity
    50
  • UPC_NO
    66261140703
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)