Motion
66261139833

NORTON ABRASIVES
66261139833

Norton SG Coated Finishing Disc - 5 in Disc Dia, Ceramic Alumina, P100 Grit
Mi Item #04152679
MFR #66261139833
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261139833

Norton SG Coated Finishing Disc - 5 in Disc Dia, Ceramic Alumina, P100 Grit
Mi Item #04152679
MFR #66261139833

Mfr description
66261139833 R938 P100-X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    P100
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)