Motion
66261136594

NORTON ABRASIVES
66261136594

Metalite Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #04152682
MFR #66261136594
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136594

Metalite Coated Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 100 Grit
MI ITEM #04152682
MFR #66261136594

Mfr description
66261136594 R228 100-X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.08/each

Specifications

Dimensions

  • Disc Diameter  
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    100
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    50
  • UPC_NO
    66261136594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)