Motion
66261136351

NORTON ABRASIVES
66261136351

Metalite Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 40 Grit
MI ITEM #04152686
MFR #66261136351
List Price$8.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136351

Metalite Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 40 Grit
MI ITEM #04152686
MFR #66261136351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.23/each for your price

Overview

Mfr description
66261136351 R228 40-X

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261136351
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought