Motion
66261136354

NORTON ABRASIVES
66261136354

Metalite Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #04152689
MFR #66261136354
Your Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136354

Metalite Coated Sanding Disc - 8 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, 80 Grit
MI ITEM #04152689
MFR #66261136354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$6.15/each(List $7.00)

Overview

Mfr description
66261136354 R228 80-X

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Number Of Vacuum Holes
    0
  • UPC_NO
    66261136354
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought