Motion
66261136604

NORTON ABRASIVES
66261136604

Metalite Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #04152692
MFR #66261136604
List Price$10.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136604

Metalite Coated Sanding Disc - 10 in Disc Diameter, Aluminum Oxide Abrasive Material, 40 Grit
MI ITEM #04152692
MFR #66261136604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.96/each for your price

Overview

Mfr description
66261136604 R228 40-X

Specifications

  • Manufacturer Package Quantity
    25
  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Backing Weight
    X-Weight
  • Manufacturer Stock Number
    66261136604
  • UPC_NO
    66261136604
  • Application
    Sanding, Stock Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought