Motion
66261138316

NORTON ABRASIVES
66261138316

Norzon Coated Sanding Disc - 10 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit
Mi Item #04152693
MFR #66261138316
Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261138316

Norzon Coated Sanding Disc - 10 in Disc Diameter, Zirconia Alumina Abrasive Material, Cloth Backing Material, 60 Grit
Mi Item #04152693
MFR #66261138316

Mfr description
66261138316 R821 60-Y
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.43/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    10 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Sanding, Stock Removal, Strip paint
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Cloth
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grade
    Coarse
  • Grit Number
    60
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66261138316
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, High Alloy Steel, Metal, Stainless Steel, Wood
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25
  • UPC_NO
    66261138316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)