Motion
66261136614

NORTON ABRASIVES
66261136614

Metalite Coated Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 100 Grit, 25 Per Pack
MI ITEM #04152700
MFR #66261136614
Your Price$9.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136614

Metalite Coated Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 100 Grit, 25 Per Pack
MI ITEM #04152700
MFR #66261136614

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$9.66/each(List $12.07)

Overview

Mfr description
66261136614 R228 100-X

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    Medium
  • Backing Material
    X-wt. Cotton
  • Max Rpm
    1725 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Package Quantity
    25
  • UPC_NO
    66261136614
  • Application
    Finishing, Sanding
  • Color
    Brown
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Adhesive/PSA
  • Series
    Gemini R228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought