Motion
66261136613

NORTON ABRASIVES
66261136613

Metalite Coated Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 120 Grit, 25 Per Pack
Mi Item #04152701
MFR #66261136613
Price$10.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261136613

Metalite Coated Finishing Disc - 12 in Disc Dia, Aluminum Oxide, 120 Grit, 25 Per Pack
Mi Item #04152701
MFR #66261136613

Mfr description
66261136613 DISC 12XNH 120X R228
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.46/each

Specifications

Dimensions

  • Disc Diameter  
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Backing Material
    X-wt. Cotton
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    120
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • Max Rpm
    1725 rpm
  • Mounting Type
    Adhesive/PSA
  • Package Quantity
    25
  • Series
    Gemini R228
  • UPC_NO
    66261136613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)